Specifications
Dimensions
- Glove Size10"
Details
- ColorRed
- Cuff TypeStraight
- DescriptionClass 00 Ultra-Thin Rubber Insulating Glove with Straight Cuff - 11"
- MaterialRubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)