Motion
178-00-11/11
178-00-11/11 178-00-11/11 - CLS 00 ULTRA
MI ITEM #15268733
MFR #178-00-11/11
Price$128.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
178-00-11/11 178-00-11/11 - CLS 00 ULTRA
MI ITEM #15268733
MFR #178-00-11/11

Mfr description
178-00-11/11 178-00-11/11 - CLS 00 ULTRA
  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.47/each

Specifications

Dimensions

  • Glove Size
    11"

Details

  • Color
    Red
  • Cuff Type
    Straight
  • Description
    Class 00 Ultra-Thin Rubber Insulating Glove with Straight Cuff - 11"
  • Material
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)