1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
178-00-11/12
178-00-11/12 178-00-11/12 - CLS 00 ULTRA
MI ITEM #
15268734
MFR #
178-00-11/12
Price
$128.47
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Insulating Gloves
PIP PROTECTIVE IND.PROD. 178-00-11/12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
178-00-11/12
178-00-11/12 178-00-11/12 - CLS 00 ULTRA
MI ITEM #
15268734
MFR #
178-00-11/12
Mfr description
178-00-11/12 178-00-11/12 - CLS 00 ULTRA
Contoured shape reduces hand fatigue
Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
Silicone free
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$128
.47
/each
Add to Cart
Specifications
Dimensions
Glove Size
12"
Details
Color
Red
Cuff Type
Straight
Description
Class 00 Ultra-Thin Rubber Insulating Glove with Straight Cuff - 11"
Material
Rubber
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items