Motion
66-400/M
66-400/M 66-400/M - 4 MIL VIOLET BLUE NI
Mi Item #15268736
MFR #66-400/M
Price$16.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
66-400/M 66-400/M - 4 MIL VIOLET BLUE NI
Mi Item #15268736
MFR #66-400/M

Mfr description
66-400/M 66-400/M - 4 MIL VIOLET BLUE NI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.31/each

Specifications

Dimensions

  • Glove Size
    M

Details

  • Additional Details
    4 Mil Violet Blue Nitrile Fish Scale Pattern disposable
  • Branding
    PIP
  • Color
    Blue
  • Description
    4 Mil Violet Blue Nitrile Fish Scale Pattern disposable
  • Grade
    Industrial
  • Grip Pattern
    Fish Scale
  • Manufacturer Upc Number
    848309009009
  • Powder Style
    Powder Free
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)