Overview
Mfr description
ICEMIX-SF ICEMIX-SF - SUGAR FREE ELECTRO
- Sugar Free
- Caffeine and gluten free
- Proprietary electrolyte formula including Sodium, Potassium and Magnesium
- Crushed chewable ice is great tasting and helps reduce the body's core temperature
- Strong & durable packaging, resistant to leakage
- Snap-and-twist packaging requires no scissors
- 3 fl oz. Tubes
- Mixed Flavor Pack: Blue Lemonade, Lemon Lime, Orange, Wild Berry and Tropical
- Pack Qty: 10 tubes per bag
- Ctn Qty: 15 bags of 10 tubes
Specifications
- FormFreeze Pops
- Additional DetailsTHORZT is a scientifically proven mix of cutting-edge vitamins, minerals and electrolytes formulated to promote quick hydration on the job site. Part of your hydration plan, THORZT™ Freeze Shots are a soothing way to rehydrate, providing immediate cooling benefits and improved endurance performance in the heat. With simple snap-and-twist packaging that can be transported anywhere you go, THORZT™ Freeze Shots deliver much needed hydration without hassle and mess.
- ColorMulti
- DescriptionSugar Free Electrolyte Freeze Shots - Mixed Flavor Pack
- FlavorBlue Lemonade, Lemon Lime, Orange, Wild Berry and Tropical
- Manufacturer Upc Number616314869709
- Quantity150 / Case
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data