Overview
Mfr description
178-00-11/9 178-00-11/9 - CLS 00 ULTRA-T
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Silicone free
- Individually numbered for traceability and stamped with factory manufacturing date
- Meets ANSI/ASTM D120 standard for use around electrical hazards
- Ultra-Thin design for maximum dexterity
Specifications
- ColorRed
- MaterialRubber
- Cuff TypeStraight
- DescriptionClass 00 Ultra-Thin Rubber Insulating Glove with Straight Cuff - 11"
- UPC_NO616314789663
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data