Motion
CCN44-62RB-4XL
CCN44-62RB-4XL
Mi Item #15268758
MFR #CCN44-62RB-4XL
Price$176.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCN44-62RB-4XL
Mi Item #15268758
MFR #CCN44-62RB-4XL

Mfr description
CCN44-62RB-4XL CCN44-62RB-4XL - AUTO GRI
  • Auto Grid - 99% Polyester 1% Carbon
  • Overlap collar with snaps
  • Raglan sleeves for more movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.88/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Closure Type
    Zipper & Snap
  • Color
    Royal
  • Description
    Auto Grid Cleanroom Paint/Powder Coating Coverall
  • Features
    Auto Grid - 99% Polyester 1% Carbon
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    616314522765
  • Product Type
    Bib Overalls
  • UPC_NO
    616314522765
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)