Motion
CCN44-62RB-5XL
CCN44-62RB-5XL
MI ITEM #15268759
MFR #CCN44-62RB-5XL
List Price$190.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCN44-62RB-5XL
MI ITEM #15268759
MFR #CCN44-62RB-5XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.46/each for your price

Overview

Mfr description
CCN44-62RB-5XL CCN44-62RB-5XL - AUTO GRI
  • Auto Grid - 99% Polyester 1% Carbon
  • Overlap collar with snaps
  • Raglan sleeves for more movement
  • Rubber button and buttonholes on back sleeve hem
  • Patch pockets at left front breast and right hip
  • White tricot vents at upper back, side back and leg inseam

Specifications

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Description
    Auto Grid Cleanroom Paint/Powder Coating Coverall
  • Color
    Royal
  • Garment Type
    Coveralls
  • Closure Type
    Zipper & Snap
  • UPC_NO
    616314522772
  • Features
    Auto Grid - 99% Polyester 1% Carbon
  • Manufacturer Upc Number
    616314522772
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought