Overview
Mfr description
CFRG3S-88WH-S CFRG3S-88WH-S - DISCTEK 5.
- Disctek 5.0 Fabric - 98% Polyester 2% Carbon
- Raglan sleeve
- Military collar
- Zipper at front opening
- Snaps at sleeve hems
- Grounding snaps at armpit, and midpoint of front and back sleeve seams
- Launder before wearing in an ISO cleanroom
- Meets standards required for use in ISO 6 (Class 1,000) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- Additional DetailsReusable frock 96% polyester, 2% carbon. Ideal for use in cleanroom and inspection applications.
- Garment TypeFrocks
- ColorWhite
- FeaturesDisctek 5.0 Fabric - 98% Polyester 2% Carbon
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data