Motion
CFRG3S-88WH-L
CFRG3S-88WH-L
Mi Item #15268762
MFR #CFRG3S-88WH-L
Price$71.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFRG3S-88WH-L
Mi Item #15268762
MFR #CFRG3S-88WH-L

Mfr description
CFRG3S-88WH-L CFRG3S-88WH-L - DISCTEK 5.
  • Disctek 5.0 Fabric - 98% Polyester 2% Carbon
  • Raglan sleeve
  • Military collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.53/each

Specifications

Details

  • Additional Details
    Reusable frock 96% polyester, 2% carbon. Ideal for use in cleanroom and inspection applications.
  • Color
    White
  • Features
    Disctek 5.0 Fabric - 98% Polyester 2% Carbon
  • Garment Type
    Frocks
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)