Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- ColorBlack
- DescriptionExpert Fin™ Neoprene Fingerless Glove with Gripper Dot Palm
- Manufacturer Upc Number616314659096
- Material TypeGeneral Purpose Gloves
- UPC_NO616314659096
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)