Specifications
Dimensions
- Glove SizeXS or Size 6
Details
- CoatingUncoated
- Coating MaterialNo Coating
- ColorYellow
- Construction DescriptionSeamless Knit
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Aramid with Cotton Plating Glove - Heavy Weight
- FeaturesPara-Aramid liner provides excellent cut protection, heat resistance and is inherently flame resistant
- Manufacturer Upc Number616314899942
- Material TypeGeneral Purpose Gloves
- UPC_NO616314899942
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)