Motion
PT-007-XL
PT-007-XL
MI ITEM #15268767
MFR #PT-007-XL
Price$27.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PT-007-XL
MI ITEM #15268767
MFR #PT-007-XL

Mfr description
PT-007-XL PT-007-XL - POWER TEC 4-WAY PO
  • Lightweight and breathable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.57/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Additional Details
    Worn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    PVC
  • Color
    Black
  • Description
    Power Tec 4-Way Power Stretch Fleece Glove with Dotted Palm
  • Manufacturer Upc Number
    616314660115
  • Material Type
    General Purpose Gloves
  • UPC_NO
    616314660115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)