Specifications
Details
- Additional DetailsGive the forearm and bicep maximum protection with the USM-3105 metal mesh sleeve. Designed to meet the rigorous safety needs of the food processing industry, it's made from 316L surgical grade stainless steel and delivers high cut protection plus puncture resistance.
- ColorSilver
- DescriptionStainless Steel Mesh Sleeve with Adjustable Chest Strap
- FeaturesIndividually welded stainless steel rings deliver the highest level of cut resistance available, plus significant protection against stabs and punctures
- Manufacturer Upc Number616314688607
- Product TypeProtective Sleeves
- UPC_NO616314688607
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)