Overview
Mfr description
251-HP1491MF 251-HP1491MF - METAL MESH F
- Sturdy wire mesh visor provides protection from debris and airborne particles while providing air circulation in humid conditions
- ABS over-molded frame with a wire mesh mesh visor material
- Compatible with Traverse™ safety helmet
- Requires a Traverse™ face shield bracket with quick connect clips (251-HP1491B) to attach to Traverse™ safety helmet
- Meets ANSI Z87.1 Requirements
Specifications
- ColorBlack
- Manufacturer Upc Number616314783388
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data