Overview
Mfr description
272-RPD421N95 272-RPD421N95 - PRM N95 FL
- Open cell foam nose pad that creates a cushion between the nose and the mask for increased comfort
- Nose clip that helps form the mask to the shape of the user's nose for more secure seal
- Latex Free and no common allergens for worry free for you and your workers
- Unrivalled secure fit with the use of a unique endoskeleton structure. SpringFit™ introduces an abundance of features that maximize fit, comfort, compatibility and performance
- The fold flat design makes SpringFit™ more compact, and easily pocketed. SpringFit™ is also individually packed to ensure a high level of hygiene
- NIOSH Approval Number: TC-84A-9358
Specifications
- IncludesNIOSH Certified, Flat Fold, Adjustable Nose Band, Adjustable Strap, APF 10
- Manufacturer Upc Number5038428559089
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data