Motion
305-2105-2X
305-2105-2X
Mi Item #15268773
MFR #305-2105-2X
Price$146.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
305-2105-2X
Mi Item #15268773
MFR #305-2105-2X

Mfr description
305-2105-2X 305-2105-2X - ANSI TYPE R CL
  • ANSI/ISEA 107 Class 2
  • Durable GlenGuard® modacrylic fabric for long lasting performance and comfort.
  • 2-inch 3M Scotchlite FR reflective tape for superior visibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.15/each

Specifications

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Yellow
  • Description
    ANSI Type R Class 2 AR/FR Mesh Vest With "D" Ring Access
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314958816
  • Number Of Pockets
    1
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314958816
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)