Overview
Mfr description
385-FRSJ-3634 385-FRSJ-3634 - AR/FR DUAL
- ARC Rating: ATPV 13.1 cal/cm2
- 10.5oz FR denim / 2% spandex
- Added spandex provides increased mobility and comfort
- Contrast Topstitching with Aramid high tenacity FR thread
- All metal thermally protected from the skin
- Bar-tacked at all stress points
- One-way heavy duty #5 brass zipper on aramid tape
- 2 curved waist pockets, 1 coin pocket at right side and 2 rear hip patch pockets
- One set copper jeans button at front waistband
- Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards
Specifications
- ColorBlue
- Number Of Pockets5
- DescriptionAR/FR Dual Certified Stretch Jeans – 13.1 cal/cm2
- Manufacturer Upc Number616314798900
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data