Motion
385-FRSJ-5230
385-FRSJ-5230 385-FRSJ-5230 - AR/FR DUAL
MI ITEM #15268823
MFR #385-FRSJ-5230
List Price$143.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
385-FRSJ-5230 385-FRSJ-5230 - AR/FR DUAL
MI ITEM #15268823
MFR #385-FRSJ-5230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$143.24/each for your price

Overview

Mfr description
385-FRSJ-5230 385-FRSJ-5230 - AR/FR DUAL
  • ARC Rating: ATPV 13.1 cal/cm2
  • 10.5oz FR denim / 2% spandex
  • Added spandex provides increased mobility and comfort
  • Contrast Topstitching with Aramid high tenacity FR thread
  • All metal thermally protected from the skin
  • Bar-tacked at all stress points
  • One-way heavy duty #5 brass zipper on aramid tape
  • 2 curved waist pockets, 1 coin pocket at right side and 2 rear hip patch pockets
  • One set copper jeans button at front waistband
  • Dual-certified to NFPA 70E (ASTM F1506) and NFPA 2112-2023 standards

Specifications

  • Color
    Blue
  • Number Of Pockets
    5
  • Description
    AR/FR Dual Certified Stretch Jeans – 13.1 cal/cm2
  • Manufacturer Upc Number
    616314793622

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought