Motion
CC1245-74NV-3XL
CC1245-74NV-3XL
Mi Item #15268840
MFR #CC1245-74NV-3XL
Price$125.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CC1245-74NV-3XL
Mi Item #15268840
MFR #CC1245-74NV-3XL

Mfr description
CC1245-74NV-3XL CC1245-74NV-3XL - ALTESS
  • Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.24/each

Specifications

Dimensions

  • ISO Grade
    5

Details

  • Additional Details
    Reusable full-body white coverall 99% polyester, 1% carbon. Ideal for use in cleanroom applications.
  • Closure Type
    Zipper & Snap
  • Color
    Navy
  • Description
    Altessa Grid ISO 5 (CLASS 100) Cleanroom Coverall
  • Features
    Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    616314516955
  • Product Type
    Bib Overalls
  • UPC_NO
    616314516955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)