Motion
CFRZCS-88WH-S
CFRZCS-88WH-S
Mi Item #15268853
MFR #CFRZCS-88WH-S
Price$75.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFRZCS-88WH-S
Mi Item #15268853
MFR #CFRZCS-88WH-S

Mfr description
CFRZCS-88WH-S CFRZCS-88WH-S - DISCTEK 5.
  • Auto Grid - 99% Polyester 1% Carbon
  • Overlap collar with snaps
  • Raglan sleeves for more movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.09/each

Specifications

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Color
    White
  • Features
    Disctek 5.0 Fabric - 98% Polyester/ 2% Carbon
  • Garment Type
    Frocks
  • Product Type
    Lab Coats & Smocks
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)