Overview
Mfr description
CFRZCS-88WH-L CFRZCS-88WH-L - DISCTEK 5.
- Auto Grid - 99% Polyester 1% Carbon
- Overlap collar with snaps
- Raglan sleeves for more movement
- Rubber button and buttonholes on back sleeve hem
- Patch pockets at left front breast and right hip
- White tricot vents at upper back, side back and leg inseam
Specifications
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- Garment TypeFrocks
- ColorWhite
- FeaturesDisctek 5.0 Fabric - 98% Polyester/ 2% Carbon
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data