Overview
Mfr description
EXF-010-M EXF-010-M - EXPERT FIN NEOPREN
- High performance, form fitting, breathable
Specifications
- Glove SizeM or Size 8
- Material TypeGeneral Purpose Gloves
- ColorBlack
- Manufacturer Upc Number616314659089
- DescriptionExpert Fin™ Neoprene Fingerless Glove with Gripper Dot Palm
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- UPC_NO616314659089
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data