Specifications
Dimensions
- Glove SizeL
Details
- Application• Cut Resistance with Light Heat Protection• Automotive Applications• Glass Operations
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Aramid with Cotton Plating Glove - Light Weight
- Manufacturer Upc Number616314421044
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)