Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Coating CoveragePalm & Fingers
- Coating MaterialSilicone
- ColorBlack
- Cuff TypeKnit Wrist
- DescriptionWPP-GLOVE, POLY 1-SIDE DOT, 13 G - TOUCHSCREEN
- Manufacturer Upc Number616314651175
- Material TypeGeneral Purpose Gloves
- UPC_NO616314651175
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)