Overview
Mfr description
PT-007-S PT-007-S - POWER TEC 4-WAY POWE
- Lightweight and breathable
Specifications
- Glove SizeS or Size 7
- Material TypeGeneral Purpose Gloves
- Coating CoveragePalm & Fingers
- ColorBlack
- Coating MaterialPVC
- Manufacturer Upc Number616314660078
- DescriptionPower Tec 4-Way Power Stretch Fleece Glove with Dotted Palm
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- UPC_NO616314660078
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data