Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Additional DetailsWorn by law enforcement, parcel delivery service workers, ship yards and transportation in cold weather environments.
- Coating CoveragePalm & Fingers
- Coating MaterialPVC
- ColorBlack
- DescriptionPower Tec 4-Way Power Stretch Fleece Glove with Dotted Palm
- Manufacturer Upc Number616314660030
- Material TypeGeneral Purpose Gloves
- UPC_NO616314660030
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)