Motion
805/S
Welding & Heat Protection Gloves - Size S or Size 7, Cotton, White
Mi Item #15268870
MFR #805/S
Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding & Heat Protection Gloves - Size S or Size 7, Cotton, White
Mi Item #15268870
MFR #805/S

Mfr description
805/S 805/S - HEAVY WEIGHT COTTON LISLE
  • Constructed in a two piece, reversible pattern using 100% cotton fabric
  • Designed to minimize contamination of products from human hands
  • Can be used as liners under disposable and unsupported liquid proof gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.33/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Ideal for inspection and electronics assembly.
  • Color
    White
  • Description
    Heavy Weight Cotton Lisle Inspection Glove with Unhemmed Cuff
  • Manufacturer Upc Number
    662909800114
  • Material
    Cotton
  • UPC_NO
    662909800114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)