Specifications
Details
- Closure TypeHook and Loop
- ColorLight Gray
- DescriptionAR/FR Dual Certified Coverall - 13.2 Cal/cm2
- FeaturesHRC2, ATPV 13.2 cal/cm2
- Manufacturer Upc Number616314873621
- Number Of Pockets2
- Product TypeBib Overalls
- UPC_NO616314873621
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)