Motion
CC1245-68WH-S
CC1245-68WH-S
Mi Item #15268877
MFR #CC1245-68WH-S
Price$99.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CC1245-68WH-S
Mi Item #15268877
MFR #CC1245-68WH-S

Mfr description
CC1245-68WH-S CC1245-68WH-S - MAXIMA ESD
  • Maxima ESD - 99% Polyester 1% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.36/each

Specifications

Dimensions

  • ISO Grade
    4

Details

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Closure Type
    Zipper & Snap
  • Color
    White
  • Description
    Maxima ESD ISO 4 (Class 10) Cleanroom ESD Coverall
  • Features
    Maxima ESD - 99% Polyester 1% Carbon
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    616314516719
  • Product Type
    Bib Overalls
  • UPC_NO
    616314516719
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)