Motion
CC1245-68WH-L
CC1245-68WH-L
MI ITEM #15268879
MFR #CC1245-68WH-L
List Price$99.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CC1245-68WH-L
MI ITEM #15268879
MFR #CC1245-68WH-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.36/each for your price

Overview

Mfr description
CC1245-68WH-L CC1245-68WH-L - MAXIMA ESD
  • Maxima ESD - 99% Polyester 1% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
  • ESD knit cuffs
  • Snaps at top of zipper and botton of leg hem and coil zipper for easy donning
  • Color coded hang loop
  • Launder before wearing in an ISO cleanroom
  • Meets standards required for use in ISO 4 (Class 10) - ISO 8 (Class 100,000) cleanrooms and other controlled environments

Specifications

  • Additional Details
    Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
  • Description
    Maxima ESD ISO 4 (Class 10) Cleanroom ESD Coverall
  • Color
    White
  • Garment Type
    Coveralls
  • Closure Type
    Zipper & Snap
  • UPC_NO
    616314516696
  • Features
    Maxima ESD - 99% Polyester 1% Carbon
  • Manufacturer Upc Number
    616314516696
  • ISO Grade
    4
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought