Motion
CC1245-74WH-XS
CC1245-74WH-XS
MI ITEM #15268884
MFR #CC1245-74WH-XS
List Price$99.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CC1245-74WH-XS
MI ITEM #15268884
MFR #CC1245-74WH-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.28/each for your price

Overview

Mfr description
CC1245-74WH-XS CC1245-74WH-XS - ALTESSA
  • Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
  • ESD knit cuffs
  • Snaps at top of zipper and bottom of leg hem and coil zipper for easy donning
  • Color coded hang loop
  • Shoe covers sold separately
  • Meets standards required for use in ISO 5 (Class 100) – ISO 8 (Class 100,000) cleanrooms and other controlled environments

Specifications

  • Additional Details
    Reusable full-body white coverall 99% polyester, 1% carbon. Ideal for use in cleanroom applications.
  • Description
    Altessa Grid ISO 5 (Class 100) Cleanroom Coverall
  • Color
    White
  • Garment Type
    Coveralls
  • Closure Type
    Zipper & Snap
  • UPC_NO
    616314517167
  • Features
    Altessa Grid Fabric - 99% Polyester / 1% Carbon
  • Manufacturer Upc Number
    616314517167
  • ISO Grade
    5
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought