Motion
CCRCS-88WH-3XL
CCRCS-88WH-3XL
Mi Item #15268890
MFR #CCRCS-88WH-3XL
Price$111.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCRCS-88WH-3XL
Mi Item #15268890
MFR #CCRCS-88WH-3XL

Mfr description
CCRCS-88WH-3XL CCRCS-88WH-3XL - DISCTEK
  • Disctek 5.0 Fabric - 98% Polyester / 2% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.40/each

Specifications

Dimensions

  • ISO Grade
    6

Details

  • Additional Details
    Reusable full-body white coverall 96% polyester, 4% carbon. Ideal for use in cleanroom and inspection applications.
  • Closure Type
    Zipper & Snap
  • Color
    White
  • Description
    Disctek 5.0 ISO 6 (Class 1000) Cleanroom Coverall
  • Features
    Disctek 5.0 Fabric - 98% Polyester / 2% Carbon
  • Garment Type
    Coveralls
  • Manufacturer Upc Number
    616314539299
  • Product Type
    Bib Overalls
  • UPC_NO
    616314539299
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)