Motion
CCRCS-88WH-4XL
CCRCS-88WH-4XL
MI ITEM #15268891
MFR #CCRCS-88WH-4XL
List Price$120.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CCRCS-88WH-4XL
MI ITEM #15268891
MFR #CCRCS-88WH-4XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$120.67/each for your price

Overview

Mfr description
CCRCS-88WH-4XL CCRCS-88WH-4XL - DISCTEK
  • Disctek 5.0 Fabric - 98% Polyester / 2% Carbon
  • Military collar for a clean look
  • Raglan sleeves for more movement
  • Color coded hang loop
  • Coil zipper
  • Snaps at top of zipper
  • Knit cuffs
  • Snaps at leg hem
  • Meets standards required for use in ISO 6 (Class 1000) – ISO 8 (Class 100,000) cleanrooms and other controlled environments

Specifications

  • Additional Details
    Reusable full-body white coverall 96% polyester, 4% carbon. Ideal for use in cleanroom and inspection applications.
  • Description
    Disctek 5.0 ISO 6 (Class 1000) Cleanroom Coverall
  • Color
    White
  • Garment Type
    Coveralls
  • Closure Type
    Zipper & Snap
  • UPC_NO
    616314539305
  • Features
    Disctek 5.0 Fabric - 98% Polyester / 2% Carbon
  • Manufacturer Upc Number
    616314539305
  • ISO Grade
    6
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought