Specifications
Dimensions
- Glove SizeXL
Details
- CoatingUncoated
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit Aramid / Cotton Blended Glove - Heavy Weight
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Manufacturer Upc Number616314640773
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)