Overview
Mfr description
MX-13DOT-BKTS-S/M MX-13DOT-BKTS-S/M - WP
- Touchscreen Compatible
Specifications
- Glove SizeM or Size 8
- Material TypeGeneral Purpose Gloves
- Coating CoveragePalm & Fingers
- Cuff TypeKnit Wrist
- ColorBlack
- Coating MaterialPVC
- Manufacturer Upc Number616314651205
- DescriptionWPP-GLOVE, POLY 1-SIDE DOT, 13 G - TOUCHSCREEN
- UPC_NO616314651205
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data