Motion
302-0702Z-OR/6X
302-0702Z-OR/6X
MI ITEM #15268903
MFR #302-0702Z-OR/6X
Price$7.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
302-0702Z-OR/6X
MI ITEM #15268903
MFR #302-0702Z-OR/6X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.97/each

Specifications

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Orange
  • Description
    ANSI Type R Class 2 Two Pocket Zipper Mesh Vest
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314220081
  • Number Of Pockets
    2
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314220081

Overview

Mfr description
302-0702Z-OR/6X 302-0702Z-OR/6X - ANSI T
  • Breathable polyester mesh
  • Zipper closure
  • 2" silver reflective tape
  • 1 internal lower pocket
  • 1 external chest pocket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought