Specifications
Details
- ANSI ClassR2
- ColorHi-Vis Red
- DescriptionANSI Type R Class 2 Two Pocket Zipper Mesh Vest
- Garment TypeVests
- High VisibilityYes
- Manufacturer Upc Number616314761065
- Number Of Pockets2
- Product TypeHigh-Visibility Vests
- UPC_NO616314761065