Overview
Mfr description
302-0702Z-RD/5X 302-0702Z-RD/5X - ANSI T
- Breathable polyester mesh
- Zipper closure
- 2" silver reflective tape
- 1 internal lower pocket
- 1 external chest pocket
Specifications
- Garment TypeVests
- ANSI ClassR2
- Number Of Pockets2
- High VisibilityYes
- DescriptionANSI Type R Class 2 Two Pocket Zipper Mesh Vest
- Manufacturer Upc Number616314754708
- ColorHi-Vis Red
- UPC_NO616314754708
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data