Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
9100-2170D-LG/XL

9100-2170D-LG/XL
Mi Item #15268909
MFR #9100-2170D-LG/XL

Mfr description
9100-2170D-LG/XL 9100-2170D-LG/XL - AR/F
  • HRC2, ATPV 13.2 cal/cm2
  • Aramid high tenacity FR thread
  • No metal pieces on the garment
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Closure Type
    Hook and Loop
  • Color
    Light Gray
  • Description
    AR/FR Dual Certified Coverall - 13.2 Cal/cm2
  • Features
    HRC2, ATPV 13.2 cal/cm2
  • Manufacturer Upc Number
    616314873546
  • Number Of Pockets
    2
  • Product Type
    Bib Overalls
  • UPC_NO
    616314873546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)