Specifications
Details
- Additional DetailsReusable frock 96% polyester, 2% carbon. Ideal for use in cleanroom and inspection applications.
- ColorWhite
- FeaturesDisctek 5.0 Fabric - 98% Polyester 2% Carbon
- Garment TypeFrocks
- Product TypeLab Coats & Smocks
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)