Motion
302-0702Z-RD/M
302-0702Z-RD/M
Mi Item #15268929
MFR #302-0702Z-RD/M
Price$9.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
302-0702Z-RD/M
Mi Item #15268929
MFR #302-0702Z-RD/M

Mfr description
302-0702Z-RD/M 302-0702Z-RD/M - ANSI TYP
  • Breathable polyester mesh
  • Zipper closure
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.17/each

Specifications

Details

  • ANSI Class
    R2
  • Color
    Hi-Vis Red
  • Description
    ANSI Type R Class 2 Two Pocket Zipper Mesh Vest
  • Garment Type
    Vests
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314760983
  • Number Of Pockets
    2
  • Product Type
    High-Visibility Vests
  • UPC_NO
    616314760983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)