Overview
Mfr description
31-C-14 31-C-14 - SINGLE-PLY 100% NATURA
- Made from 100% natural cotton knit that makes it cool and comfortable to wear
- Seamless knit construction protects arms without sacrificing comfort or dexterity
- Offers light arm protection from minor scrapes and abrasions
- Launderable for extended life and to reduce replacement costs
- Natural Cotton Sleeve
- Single-Ply
- Unsewn Edges
- Launderable
Specifications
- Garment TypeSleeve
- ColorNatural
- DescriptionSingle-Ply 100% Natural Cotton Sleeve with Unsewn Edges
- Manufacturer Upc Number616314291777
- UPC_NO616314291777
- Additional DetailsAffordable alternative for light applications that do not require cut protection.
- FeaturesMade from 100% natural cotton knit that makes it cool and comfortable to wear
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data