Overview
Mfr description
9100-2170D-LG/M 9100-2170D-LG/M - AR/FR
- HRC2, ATPV 13.2 cal/cm2
- Aramid high tenacity FR thread
- No metal pieces on the garment
- Bar-tacked at all stress points
- Protective stand-up collar with hook & loop closure
- Storm guard with hook & loop closure
- Action back for mobility
- Side elasticized waist
- FR rib knit cuffs
- Hook & loop on bottom
- 2 waist patch pockets with side access
- UL Certified
- NFPA 2112-2023
- NFPA 70E, ASTM F 1506
- CAN/CGSB 155.20, CAN/CGSB 155.22
- OSHA 29 CFR1910.269
- EN ISO11611, EN ISO11612, EN ISO14116
Specifications
- DescriptionAR/FR Dual Certified Coverall - 13.2 Cal/cm2
- ColorLight Gray
- Closure TypeHook and Loop
- UPC_NO616314871467
- Number Of Pockets2
- FeaturesHRC2, ATPV 13.2 cal/cm2
- Manufacturer Upc Number616314871467
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data