Motion
9100-2170D-LG/L
9100-2170D-LG/L
MI ITEM #15268934
MFR #9100-2170D-LG/L
Price$260.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9100-2170D-LG/L
MI ITEM #15268934
MFR #9100-2170D-LG/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.43/each

Specifications

Details

  • Closure Type
    Hook and Loop
  • Color
    Light Gray
  • Description
    AR/FR Dual Certified Coverall - 13.2 Cal/cm2
  • Features
    HRC2, ATPV 13.2 cal/cm2
  • Manufacturer Upc Number
    616314871429
  • Number Of Pockets
    2
  • Product Type
    Bib Overalls
  • UPC_NO
    616314871429

Overview

Mfr description
9100-2170D-LG/L 9100-2170D-LG/L - AR/FR
  • HRC2, ATPV 13.2 cal/cm2
  • Aramid high tenacity FR thread
  • No metal pieces on the garment
  • Bar-tacked at all stress points
  • Protective stand-up collar with hook & loop closure
  • Storm guard with hook & loop closure
  • Action back for mobility
  • Side elasticized waist
  • FR rib knit cuffs
  • Hook & loop on bottom
  • 2 waist patch pockets with side access
  • UL Certified
  • NFPA 2112-2023
  • NFPA 70E, ASTM F 1506
  • CAN/CGSB 155.20, CAN/CGSB 155.22
  • OSHA 29 CFR1910.269
  • EN ISO11611, EN ISO11612, EN ISO14116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought