Motion
CFRZPD-88WH-XS
CFRZPD-88WH-XS
MI ITEM #15268943
MFR #CFRZPD-88WH-XS
Price$72.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CFRZPD-88WH-XS
MI ITEM #15268943
MFR #CFRZPD-88WH-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.75/each

Specifications

Details

  • Additional Details
    Reusable frock 96% polyester, 2% carbon. Ideal for use in cleanroom and inspection applications.
  • Color
    White
  • Features
    Disctek 5.0 Fabric - 98% Polyester 2% Carbon
  • Garment Type
    Frocks
  • Product Type
    Lab Coats & Smocks

Overview

Mfr description
CFRZPD-88WH-XS CFRZPD-88WH-XS - DISCTEK
  • Disctek 5.0 Fabric - 98% Polyester 2% Carbon
  • Raglan sleeves for more movement
  • Military collar for a clean look
  • Plastic zipper at front opening, plastic snaps at collar and snap 2" below bottom of zipper
  • Snaps at sleeve hems
  • Grounding snaps at armpit, and midpoint of front and back sleeve seams
  • Launder before wearing in an ISO cleanroom
  • Meets standards required for use in ISO 6 (Class 1,000) – ISO 8 (Class 100,000) cleanrooms and other controlled environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought