Overview
Mfr description
199-2-SHORT/REGULAR 199-2-SHORT/REGULAR
- Natural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
- Highest quality, natural latex with no solvents or additives
- Dipped construction provides superior comfort and flexibility
- Ergonomically designed with curved shape to help reduce fatigue
- Straps and buttons help to keep sleeve in position
- Color coated label easily indicates compliance with regulatory standards
- Environmentally friendly manufacturing using aqueous dip process
- Meets ASTM 496 and 1051 Standards
- Specialized Short Length
Specifications
- Includes Thumb HoleDoes Not Have Thumb Hole
- ColorYellow
- DescriptionClass 2 Rubber Insulating Sleeve, Short Length
- Manufacturer Upc Number616314352065
- UPC_NO616314352065
- FeaturesNatural rubber construction offers excellent dielectric properties combined with flexibility, strength and durability
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data