Motion
20-S13ATA/PE7-18

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE7-18

20-S13ATA/PE7-18
MI ITEM #15268947
MFR #20-S13ATA/PE7-18
Price$13.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE7-18

20-S13ATA/PE7-18
MI ITEM #15268947
MFR #20-S13ATA/PE7-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.66/each

Specifications

Details

  • Color
    Gray
  • Description
    ATA Technology HPPE Blend, 13G Knit Sleeve
  • Features
    Proprietary ATA Technology with HPPE fiber blend to provide ANSI A7 cut protection and outstanding wearer comfort
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314971334
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • UPC_NO
    616314971334

Overview

Mfr description
20-S13ATA/PE7-18 20-S13ATA/PE7-18 - ATA
  • Proprietary ATA Technology with HPPE fiber blend to provide ANSI A7 cut protection and outstanding wearer comfort
  • Cut resistant fiber blend with HPPE is cool wearing and is more comfortable than other engineered fiber blends
  • Color-coded overedge indicates cut protection, navy indicates ANSI A7 for a visual confirmation and worker safety
  • Antimicrobial fiber helps to prevent bacterial growth and reduce odor
  • Knit wrist stays in place and is less binding than an elastic wrist
  • Sleeves are easily machine washed, or can be dry cleaned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought