Overview
Mfr description
272-BPT092 272-BPT092 - PORTACOUNT/ACCUF
- Respirator Fit Test Kit
Specifications
- Additional DetailsThe Force® Portacount / AccuFIT Quantitative Fit Test Adaptor enables connection of Force® respirators to TSI Portacount & AccuFIT quantitative fit testing equipment.
- ColorYellow
- DescriptionPortacount/AccuFIT Quantitative Fit Test Adaptor
- FeaturesAdapter fits the Force Typhoon™ 8 respirator range when quantitative fit testing is required
- Manufacturer Upc Number5038428113403
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data