Overview
Mfr description
APRON-1-MR APRON-1-MR - ATA BLND CUT RES
- ATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- ANSI A9 cut protection throughout
- Adjustable straps customize the fit at the top and in the waist
- Antimicrobial treated yarn to help discourage bacterial growth
- Dark color hides dirt and soiling
- Made in the USA
- Machine wash in cold water, dry on low heat
Specifications
- Garment TypeAprons
- ColorDark Gray
- FeaturesATA® Technology blend provides excellent cut protection and outstanding wearer comfort
- Manufacturer Upc Number616314801228
- UPC_NO616314801228
- DescriptionATA® Blended Cut Resistant Apron with Adjustable Straps
- Additional DetailsHere's non-stop cut protection from the breastbone to the knees, especially important when working with glass and sheet metal. Made up of an extra thick layer of high performance cut resistant knit, featuring ATA® fiber technology. As a result, it delivers significant ANSI level A9 resistance to cuts and slashes, yet it's surprisingly flexible and easy to move around in. Adjustable straps at the neck and waist let the wearer customize the fit for maximum comfort. The dark color and easy machine washability helps this protective garment last for extended periods of use. And it's made in the USA.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data